Zoro Homepage

Door Bottom Sweep, 3 Ft

  • Mfr # 10861DNB36

  • Zoro # G1283554


product price: $22.39
/ea

Key Features

Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1/4 in
Overall Length
36 in
UL Fire Rating
UL10C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10861DNB36
Zoro #
G1283554
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Overall Width
1/4 in
Overall Length
36 in
Flange Height
3/4 in
Insert Size
5/8 in
Flange Thickness
0.625 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
UL Fire Rating
UL10C
Standards
BHMA
Includes
Mounting Screws
Door Sweep Type
Brush
Insert Color
Black
Projection
1/4 in
Housing Material
Aluminum
Sweep Type
Brush
Product Type
Door Sweep

Description

Door Sweep, Housing Material Aluminum, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.