This item is Discontinued.

Pemko Door Frame Weatherstrip, Magnetic, 3 ft. L GG2815DM36

Door Frame Weatherstrip, Magnetic, 3 ft. L (Discontinued)

  • Mfr # GG2815DM36
  • Zoro # G0161835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG2815DM36
Zoro #
G0161835
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3 ft
Flange Height
1/2 in
Flange Thickness
7/16 in
Flange Width
13/16 in
Insert Size
3/16 in
Overall Width
1 in

Details

For Use With
36 in W Doors
Projection
1/4 in
Color
Dark Bronze
Flange Color
Dark Bronze
Item
Door Frame Weatherstrip
Flange Finish
Anodized
Insert Color
Black
Insert Material
Magnetic
Mounting Type
Surface
Max. Door Gap
3/16 in
Hardware
Included
Insert Type
Hollow Bulb
Stays Flexible to
-25 Degrees F
Flange Material
Aluminum
Sold As
Strip
Standards
ASTM E-283, UL Green Guard Gold

Description

Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Magnetic, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/2 in, Flange Width 13/16 in, Flange Thickness 7/16 in, Overall Length 3 ft, Overall Width 1 in, Stays Flexible to -25 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 3/16 in, For Use With 36 in W Doors, Hardware Included, Standards ASTM E-283, UL Green Guard Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.