This item is Discontinued.

Pemko Double Door Weatherstrip, Silicone, 7 ft L GG303CS84

Double Door Weatherstrip, Silicone, 7 ft L (Discontinued)

  • Mfr # GG303CS84
  • Zoro # G9968052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG303CS84
Zoro #
G9968052
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
7 ft
Flange Thickness
1/4 in
Insert Size
1/4 in
Overall Width
1 1/8 in
Flange Height
1/4 in
Flange Width
7/8 in

Details

For Use With
84 in H Doors
Projection
1/4 in
Color
Clear
Fire Rated
3 hr
Max. Door Gap
3/8 in
Flange Finish
Anodized
Item
Double Door Weatherstrip
Insert Color
Black
Insert Type
Hollow Bulb
Flange Material
Aluminum
Stays Flexible to
-40 Degrees F
UL Fire Rating
UL10C
Standards
UL 4L10, ASTM E-283, UL10B and UL10C, UBC 7-2, NFPA 252, Smoke Tested - UL1784 Category G and J Smoke Seals, UL Green Guard Gold
Hardware
Included
Mounting Type
Surface
Sold As
Strip
Insert Material
Silicon
Flange Color
Silver

Description

Double Door Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicon, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Silver, Flange Finish Mill, Flange Height 1/4 in, Flange Width 7/8 in, Flange Thickness 1/4 in, Overall Length 7 ft, Overall Width 1 1/8 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 3/8 in, Fire Rated 3 hr, For Use With 84 in H Doors, Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.