This item is Discontinued.

Pemko End Stops for Glass Door 601H

End Stops for Glass Door (Discontinued)

  • Mfr # 601H
  • Zoro # G0530677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601H
Zoro #
G0530677
UPC #
-
Country of Origin
United Kingdom

Dimensions

Roller Width/Dia. (In.)
No Roller

Details

Item
Retaining Clip Stop
For Use With
Glass Panels of 5/16 (8mm) or 3/8 (10mm) Thickness In Tempered or Laminated Glass
Includes
Stop Clip Assembly with Nut Adjustment

Description

Retaining Clip Stop, -, Max. Weight (Lb.) -, -, -, - Finish, Length (In.) -, Height (In.) -, Width (In.) -, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, -, Hardware -, Requires -, For Use With Glass Panels of 5/16 (8mm) or 3/8 (10mm) Thickness In Tempered or Laminated Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.