Shop PEMKO
See all product information
Create Account
Geared Piano Hinge, 2-7/8 In. W
- Mfr # CFS95
- Zoro # G323942800
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Number of Holes per Leaf
10
Frame Leaf Height
15/16 in
Fire Rating
3 hr
UL Fire Rating
UL10C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFS95
- Zoro #
- G323942800
- UPC #
- -
- Country of Origin
- United States
- ANSI/BHMA Finish
- Satin Aluminum, Clear Anodized
- Number of Holes per Leaf
- 10
- Item
- Piano Hinge
- Fire Rating
- 3 hr
- UL Fire Rating
- UL10C
- Includes Hardware
- Hardware Not Included
- Hand Orientation
- Non-Handed
- Material
- Bronze
- Range of Motion - Maximum
- 180 Degrees
- Standards
- ANSI/BHMA A156.26, UL Certified
- Load Capacity
- 280 lb
- Shell Material
- Bronze
- Traction Material
- Bronze
Dimensions
- Frame Leaf Height
- 15/16 in
- Door Leaf Width
- 1 3/8 in
- Hinge Length
- 10 ft
- Overall Width
- 2 7/8 in
- Frame Leaf Width
- 1 1/4 in
- Door Leaf Thickness
- 0.187 in
- Door Leaf Height
- 95 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Frame Leaf Thickness
- 0.187 in
Description
Piano Hinge, Ligature Resistant No, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 280 lb Load Capacity, Non Handed Orientation, 95 in Door Leaf Height, 15/16 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft 11 in, Not Included Hardware, 10 Holes per Leaf, Full Surface Mounting, ANSI/BHMA A156.26, UL Certified Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.