Piano Hinge, Aluminum, Full Surface Mounting, 1 1/4 in Leaf W x 83 in Leaf H, Dark Bronze Anodized

  • Mfr # DFS95CP-HD1

  • Zoro # G3327091


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Finish
Dark Bronze Anodized
Holes per Leaf
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFS95CP-HD1
Zoro #
G3327091
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1-3/4 in
Length
7 ft 11 in
Overall Width
2 7/8 in
Frame Leaf Thickness
0.187 in
Frame Leaf Width
1 1/4 in
Frame Leaf Height
83 in
Height
3/4"
Width
3-3/16"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Hinge Length
10 ft

Details

Finish
Dark Bronze Anodized
Holes per Leaf
12
Load Capacity
540 lb
Material
Aluminum
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Heavy Duty, Grade1 Capacity; Full Surface Units are Designed Mainly for Retrofit Work and are Applied to the Exposed Surfaces of the Door and Frame
Ligature Resistant
No
Item
Piano Hinge
Standards
ANSI/BHMA A156.26, UL Certified
Holes
With
Hardware
Not included
UL Fire Rating
UL10C
Color
Dark Bronze
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Fire Rating
3 hr
Number of Holes per Leaf
12
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540 lb Load Capacity, Non Handed Orientation, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft 11 in, Not Included Hardware, 12 Holes per Leaf, Full Surface Mounting, ANSI/BHMA A156.26, UL Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.