Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Bronze, 83 in Leaf Ht, 1 3/8 in Leaf W

  • Mfr # CFS83-HD1-M

  • Zoro # G809192736


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Load Capacity
600 lb
Range of Motion
180 Degrees
Holes per Leaf
4
Frame Leaf Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFS83-HD1-M
Zoro #
G809192736
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 1/4 in
Door Leaf Width
1 3/8 in
Door Leaf Height
83 in
Door Leaf Thickness
0.187 in
Required Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Hinge Length
2.88 in

Details

Item
Piano Hinge
Material
Bronze
Load Capacity
600 lb
Range of Motion
180 Degrees
Holes per Leaf
4
Holes
12
Orientation
Non Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Standards
BHMA Certified, cULus UL 76Y2, UL 10C
Range of Motion - Maximum
180 Degrees
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Mounting Style
Full Surface
Number of Holes per Leaf
4
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Piano Hinge, Bronze Material, 180 Degrees Range of Motion, Anodized Finish, 12 Holes, 600 lb Load Capacity, Non Handed Orientation, Not Applicable Overall Knuckle Height, 83 in Door Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 1 3/4 in Required Door Thickness, Length 2.88 in, 4 Holes per Leaf, Full Surface Mounting, BHMA Certified, cULus UL 76Y2, UL 10C Standards, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.