Zoro Homepage

Piano Hinge, Bronze, Full Surface Mounting, 1 1/4 in Leaf W x 83 in Leaf H, Clear Anodized

  • Mfr # CFS83HD1-HT-LH

  • Zoro # G0124848


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/8 in
Finish
Clear Anodized
Holes per Leaf
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFS83HD1-HT-LH
Zoro #
G0124848
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
83 in
Frame Leaf Width
1 1/4 in
Overall Width
2 7/8 in
Frame Leaf Thickness
0.125 in
Overall Knuckle Height
2 in
Length
83 in
Width
1-1/4"
Hinge Length
10 ft
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Finish
Clear Anodized
Holes per Leaf
12
Load Capacity
540 lb
Material
Bronze
Mounting
Full Surface
Orientation
Left Hand
Range of Motion
180 Degrees
Features
Hospital Tip; Heavy Duty, Grade 1
Item
Piano Hinge
Pin Type
Hospital Tip
Holes
With
UL Fire Rating
UL10C
Ligature Resistant
Yes
Standards
ANSI/BHMA A156.26, UL Certified
Hole Spacing
Varies
Hardware
Included
Color
Natural
Hand Orientation
Left-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
12
Fire Rating
3 hr

Description

Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.