Zoro Homepage

Saddle Threshold, Aluminum Finish, 6" W

  • Mfr # 272A48

  • Zoro # G4565190


product price: $63.69
/ea

Key Features

Material
Aluminum
Finish
Aluminum
Fits Door Width
48 in
UL Fire Rating
UL10C
Overall Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272A48
Zoro #
G4565190
UPC #
049306856133
Country of Origin
United States

Dimensions

Length
48 in
Width
6 in
Fits Door Width
48 in
Overall Height
1/4 in
Overall Length
4 ft
Overall Width
6 in
Height
1/4 in
Door Width - Maximum
48 in

Details

Material
Aluminum
Finish
Aluminum
UL Fire Rating
UL10C
Item
Door Threshold
ADA Compliant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
Surface Type
Fluted Top
ANSI/BHMA Finish
Unfinished
Frame Material
Aluminum Alloy
Transition Type
Fluted

Description

Door Threshold, Surface Type Fluted Top, Aluminum Finish, Width 6 in, Height 1/4 in, Length 48 in, Fits Door Width 48 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, UL Fire Rating UL10C

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.