Zoro Homepage

Saddle Threshold, Aluminum Finish, 8" W

  • Mfr # 2548A36

  • Zoro # G4565604


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Length
36 in
Color
Mill Finish Aluminum
Material
Aluminum
Height
1/2 in
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2548A36
Zoro #
G4565604
UPC #
049306856010
Country of Origin
United States

Dimensions

Length
36 in
Width
8 in
Height
1/2 in
Overall Height
1/2 in
Overall Length
3 ft
Overall Width
8 in
Fits Door Width
36 in
Depth (In.)
8 in
Door Width - Maximum
36 in

Details

Color
Mill Finish Aluminum
Material
Aluminum
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
Finish
Aluminum
Surface Type
Fluted Top
ADA Compliant
Yes
Item
Door Threshold
UL Fire Rating
UL10C
Transition Type
Fluted
ANSI/BHMA Finish
Unfinished
Frame Material
Aluminum Alloy

Description

Door Threshold, Surface Type Fluted Top, Aluminum Finish, Width 8 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, UL Fire Rating UL10C

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.