Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Wall Mt. SS Sliding Door Bracket

  • Mfr # 1/301/SS

  • Zoro # G3026992


product price: $246.99
/ea
Free Shipping & Returns

Key Features

For Use With
2FYD1 and 2FYD2 SS Track
Material
Stainless Steel
Finish
Stainless Steel
Depth (In.)
2 5/8 in
Max. Weight (Lb.)
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/301/SS
Zoro #
G3026992
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2 5/8 in
Depth (In.)
2 5/8 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
5 1/2 in
Overall Width
2 5/8 in
Overall Height
5 1/2 in
Overall Depth
2.6 in

Details

For Use With
2FYD1 and 2FYD2 SS Track
Material
Stainless Steel
Finish
Stainless Steel
Max. Weight (Lb.)
600 lb
Hardware
Not Included
Item
Track
Type
Sidewall Mounting Bracket
Product Type
Track
Load Capacity
600 lb

Description

Track, Type Sidewall Mounting Bracket, Material Stainless Steel, Stainless Steel Finish, Max. Weight 600 Lb., Height 5 1/2 In, Width 2 5/8 In, Depth 2 5/8 In, For Use With 2FYD1 and 2FYD2 SS Track, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.