Zoro Homepage

Swingo Fidgets

  • Mfr # PE1203948

  • Zoro # G703793633


product price: $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1203948
Zoro #
G703793633
UPC #
746591231682
Country of Origin
China

Description

Swingos are perfect for those with special needs, kinesthetic learners and fidgerters young and old. A fascinating fidget that reduces stress, relieves tension, improves memory and stimulates the brain.

Features
  • The
Specifications
  • Certifications: Conforms to ASTM F963
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Age Range: 3+ years
  • Dimension: 3 3/4 L x 3 3/4 W x 1 1/4 H in.
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.