Gagecock, Bronze, 5/8 In.OD Glass, PR
Mfr # N7AB
Zoro # G3925957
product price: $586.99
/pr
Free Shipping & Returns
Key Features
Body Material
Bronze
Max. Pressure
200 psi @ 100 Degrees F
Standards
ASTM
Drain Connection Size
3/8 in
Handle Type
Handwheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N7AB
Zoro #
G3925957
UPC #
-
Country of Origin
United States
Dimensions
Drain Connection Size
3/8 in
Vessel Connection Size
1/2 in
Overall Height
3 1/2 in
Compatible Gauge Glass Diameter
5/8 in
Details
Item
Gagecock
Body Material
Bronze
Max. Pressure
200 psi @ 100 Degrees F
Standards
ASTM
Handle Type
Handwheel
Drain Connection Type
FNPT
Vessel Connection Type
MNPT
Body Style
Straight Pattern
Handle Material
Steel
Gauge Connection
5/8 in OD Glass
Shut-Off
Ball Check
Temp. Range
-20 Degrees F to 300 Degrees F
Shut Off Style
Ball Check Valve
Operating Pressure - Maximum
500 psi
Media Temperature - Maximum
500 Degrees F
Media Temperature - Minimum
-20 Degrees F
Description
Gagecock, Body Material Bronze, Compatible Gauge Glass Diameter 5/8 in, Media Temperature - Maximum 500 Degrees F, Drain Connection Size 3/8 in, Handle Type Handwheel, Handle Material Steel, Drain Connection Type FNPT, Operating Pressure - Maximum 500 psi, Vessel Connection Size 1/2 in, Vessel Connection Type MNPT, Media Temperature - Minimum -20 Degrees F, Overall Height 3 1/2 in, Shut Off Style Ball Check Valve, Standards ASTM, 1 Pair
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.