Zoro Homepage

Glass Rod Kit, Red Line, 3/4In Dia, 8In L

  • Mfr # LG-8R

  • Zoro # G3969917


product price: $37.89
/ea

Key Features

Body Material
Borosilicate Glass, Bronze Rod
Max. Pressure
400 psi
Glass Length
6 in
Max. Temp.
300 Degrees F
Glass Tube O.D.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-8R
Zoro #
G3969917
UPC #
-
Country of Origin
United States

Dimensions

Glass Length
6 in
Center to Center Length
8 in
Gauge Glass Diameter
3/4 in
Gauge Glass Length
6 in

Details

Item
Red Line Glass Rod Kit
Body Material
Borosilicate Glass, Bronze Rod
Max. Pressure
400 psi
Max. Temp.
300 Degrees F
Glass Tube O.D.
3/4 in
Number of Guard Rods
4
Includes
(4) Rods; Glass Tube
Standards
ASME
Media Temperature - Maximum
300 Degrees F
Operating Pressure - Maximum
400 psi
Glass Tube Material
Borosilicate
Included Components
(4) Bronze Rods, (1) Glass Tube
Rod Material
Bronze
Glass Style
Red Line Glass

Description

Red Line Glass Rod Kit, Gauge Glass Diameter 3/4 in, Gauge Glass Length 6 in, Center to Center Length 8 in, Glass Tube Material Borosilicate, Glass Style Red Line Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.