Shop PENDAFLEX
See all product information
Create Account
11035 Laminate Shelf File Folder- Straight Cut- End Tab- 11 Pt Manila- Letter- 100/Box
- Mfr # 11035
- Zoro # G503704839
product price:Â
$
91.89
/ea
Key Features
Sheet Size
8 1/2 x 11 in
Features
Reinforced
Index Tab Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11035
- Zoro #
- G503704839
- UPC #
- 78787110359
- Country of Origin
- United States
- Features
- Reinforced
- Index Tab Color
- Manila
Dimensions
- Sheet Size
- 8 1/2 x 11 in
Description
Built tough to handle big loads. Heavy-duty Manila folder has polylaminate reinforcement on bottom to prevent bursting or splitting. Durable double-ply, straight cut end tabs with embossed score for easy label placement. File Folder Type: End Tab; Size: Letter; Folder Material: 11 pt. Manila; Color(s): Manila.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.