Shop PENDAFLEX
See all product information
Create Account
52891 1 By 3 Tab Desk Free Poly Hanging Organizer With Case; Letter; Assorted
- Mfr # 52891
- Zoro # G104063175
product price:Â
$
53.99
/ea
Key Features
Number of Pockets
6
Index Tab Color
Assorted
Width
12 in
Height
15 in
Sheet Size
8 1/2 x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52891
- Zoro #
- G104063175
- UPC #
- 50078787528913
- Country of Origin
- China
- Number of Pockets
- 6
- Index Tab Color
- Assorted
- Features
- Hook
Dimensions
- Width
- 12 in
- Height
- 15 in
- Sheet Size
- 8 1/2 x 11 in
- Depth
- 1 3/4 in
Description
The perfect product for every office! Hangs just about anywhere with built-in hook. Features six separate, brightly colored, removable, letter-size file pockets that fold into the secure carry case. Each file comes with indexing tabs and labels for optimum organization. Durable poly construction is wear-, tear- and moisture-resistant making it great for mobile employees.
Features- Product Type - Expandable File Folders.
- Expandable File Folder Type - Top Tab Pocket.
- Overall Expansion - 1 in.
- Size - Letter.
- Tab Cut - 1/3.
- Color - Assorted.
- Material - Poly.
- Number of File Pockets - 6.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.