Shop PENDAFLEX
See all product information
Create Account
1531/3PIN Two-Tone File Folders- 1/3 Cut- Top Tab- Legal- Pink/Light Pink- 100/Box
- Mfr # 1531/3PIN
- Zoro # G403705011
product price:Â
$
86.95
/ea
Key Features
Color
Pink
Tab Cut
1/3
Sheet Size
8-1/2" x 14"
Height
9-1/2 in
Green Environmental Attribute
Recycled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1531/3PIN
- Zoro #
- G403705011
- UPC #
- 78787033191
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Pink
- Tab Cut
- 1/3
- Green Environmental Attribute
- Recycled
- Tab Position
- Assorted Position
- Sheet Standard
- Legal
- Index Tab Color
- Pink
Dimensions
- Sheet Size
- 8-1/2" x 14"
- Height
- 9-1/2 in
- Folder Thickness
- 11 pt
Description
Two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy. Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling. 11 pt. stock. File Folder Type: Top Tab; Size: Legal; Folder Material: 11 pt. Stock; Color(s): Pink/Light Pink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.