Shop PENDAFLEX
See all product information
Create Account
435013ASST Interior File Folders- 1/3 Cut- Top Tab- Legal- Bright Assorted- 100/Box
- Mfr # 435013ASST
- Zoro # G703704950
product price:Â
$
97.39
/ea
Key Features
Tab Cut
1/3
Features
Acid-free
Width
14 3/4 in
Sheet Size
8 1/2 x 14 in
Index Tab Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 435013ASST
- Zoro #
- G703704950
- UPC #
- 78787433137
- Country of Origin
- China
- Tab Cut
- 1/3
- Features
- Acid-free
- Index Tab Color
- Assorted
Dimensions
- Width
- 14 3/4 in
- Sheet Size
- 8 1/2 x 14 in
- Height
- 9 3/16 in
Description
Hard-working interior file folders fit inside hanging folders without obscuring tabs. Perfect for subdividing records within a hanging folder. Two-tone design helps prevent misfiles and is reversible to double your color options. 11 pt. stock. File Folder Type: Interior; Top Tab; Size: Legal; Folder Material: 11 pt. Stock; Color(s): Assorted.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.