Shop PENDAFLEX
See all product information
Create Account
File Jacket, Assorted Colors, Pk25
- Mfr # PFX62001
- Zoro # G5592036
product price:Â
$
57.79
/pk of 25, $2.31/ea
Key Features
Width
9-5/8"
Color
Assorted
Material
Vinyl
Size
Letter
Tab Cut
Untabbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX62001
- Zoro #
- G5592036
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 9-5/8"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9.63"
- File Size
- Letter
- Outside Length
- 11 7/8"
- Overall Width
- 11 7/8 in
- Compatible Sheet Width
- 8 1/2 in
- Overall Height
- 9 5/8 in
- Compatible Sheet Height
- 11 in
Details
- Item
- File Jacket
- Color
- Assorted
- Material
- Vinyl
- Tab Cut
- Untabbed
- Features
- Copy Safe, Opaque, Thumb Cut, Reinforced
- Product Type
- File Jackets
- Punched/Unpunched
- Unpunched
- Number of Sections
- 1
- Assortment
- Black; Blue; Green; Red; Yellow
- Material Type
- Plastic
- Shell Material
- Vinyl
- Wire Color
- Assorted
Description
File Jacket, Material Vinyl, Color Assorted, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.