62710 MicrobeGuard File Folders- Straight Cut- End Tab- Letter- Manila- 75/Box
- Mfr # 62710
- Zoro # G103704369
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2 x 11 in
Index Tab Color
Manila
Features
Acid-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62710
- Zoro #
- G103704369
- UPC #
- 78787627109
- Country of Origin
- United States
- Index Tab Color
- Manila
- Features
- Acid-free
Dimensions
- Sheet Size
- 8 1/2 x 11 in
Description
Make working environments cleaner and safer with archival-quality Manila folders that inhibit the growth of mold, mildew and odors. Stamped with MicrobeGuard logo to differentiate from regular filing products. Fasteners have 2" capacity. 11 pt. Manila stock. File Folder Type: Antimicrobial; End Tab; Size: Letter; Folder Material: 11 pt. Stock; Color(s): Manila.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.