81607 Hanging File Folders- 1/5 Tab- Letter- Orange- 25/Box
- Mfr # 81607
- Zoro # G703703977
product price:Â
$
45.69
/ea
Key Features
Tab Cut
1/5
Index Tab Color
Orange
Sheet Size
8 1/2 x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81607
- Zoro #
- G703703977
- UPC #
- 78787816077
- Country of Origin
- China
- Tab Cut
- 1/5
- Index Tab Color
- Orange
Dimensions
- Sheet Size
- 8 1/2 x 11 in
Description
Put color to work in your filing system. Vivid color folders help organize files. Lighter color interior helps prevent misfiling. 11 pt. stock. Includes plastic tabs and blank white inserts. Hanging File Folder Type: Standard; Size: Letter; Expansion: N/A; Material(s): 11 Pt. Stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.