Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex Color Tab File Folders 8-1/2 x 11", Assorted Colors, Pk50 ESS84101

Color Tab File Folders 8-1/2 x 11", Assorted Colors, Pk50 (Discontinued)

  • Mfr # ESS84101
  • Zoro # G5888456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS84101
Zoro #
G5888456
UPC #
078787841017
Country of Origin
United States

Dimensions

Width
9.87"
Expanded Width
3/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
File Size
Letter
File Folder Width
11.63"
File Folder Height
9.5"
File Folder Size Type
Letter

Details

Item
Color Tab File Folders
Color
Blue, Green, Red, Violet, Manila
Material
Manila
Tab Cut
1/3
Type
Blank (Tab)
Tab Position
Assorted
Features
Acid-free, Tab, Durable
Sheet Capacity
225
Recycled Content
0.1
Sheet Standard
Letter
Assembly Required
No
File Folder Material
11-pt Manila
File Tab Style
Top Tab
File Tab Color
Assorted
File Tab Position
Assorted
File Folder Color
Manila
File Tab Cut
1/3-Cut
File Tab Material
11-pt Manila
File Tab Color Assortment
Blue; Bright Green; Red; Violet
File Folder Expansion
0.75"

Description

ColorTabFileFolders,1/3Cut,3/4 In.Exp,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.