
Colored End Tab Classification Folders, Straight Tab, 2 Dividers, 6 Fasteners, Letter, Blue, 10PK
Mfr # 23217EE
Zoro # G323334056
product price:Â $75.89
/pk 10, $7.59/ea
Free Shipping & Returns
Key Features
Tab Type
End Tab; Top Tab
Thickness
11 pt
Number of Fasteners
6
Divider Color
Brown
Tab Cut
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23217EE
Zoro #
G323334056
UPC #
78787232174
Country of Origin
Mexico
Dimensions
Thickness
11 pt
Size
Letter
Details
Item
Classification Folder
Tab Type
End Tab; Top Tab
Number of Fasteners
6
Divider Color
Brown
Tab Cut
Straight
Material
Card Stock
Number of Dividers
2
Color
Blue
Fasteners per Divider
2
Description
Organize active bulky files by subdividing. Assign different colors to your file categories for faster retrieval. Durable construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.