
Colored Pressboard End Tab Fastener Folder, Straight Tab, Exp 1", 2 Fasteners, Legal, Lt Green, 25PK
Mfr # 47705
Zoro # G823333733
product price:Â $190.99
/pk 25, $7.64/ea
Free Shipping & Returns
Key Features
Size
Legal
Color
Light Green
Tab Cut
Straight
Thickness
25 pt
Number of Fasteners
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
47705
Zoro #
G823333733
UPC #
78973477051
Country of Origin
Mexico
Dimensions
Size
Legal
Thickness
25 pt
Expanded Width
1 in
Details
Item
Fastener Folder
Color
Light Green
Tab Cut
Straight
Number of Fasteners
2
Tab Type
End Tab
Material
Pressboard
Description
Bring color-coding efficiency to your filing tasks! Pendaflex Colored Pressboard End Tab Fastener Folders help you get more from your shelf filing system. Undercut front covers and embossed end tabs simplify labeling while making file identification easy, and the folders' distinctive exterior colors enable color-coding by category to further streamline file management while improving file-retrieval times. Super-strong pressboard construction and embedded fasteners ensure your important documents remain safely contained, and the folders' expansion gussets are also reinforced with rip-proof tape to deliver reliable, long-lasting performance for even your thickest files.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.