Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colored Reinforced Hanging Folders, Letter Size, 1/5-Cut Tabs, Assorted Colors, 12PK

  • Mfr # D99973

  • Zoro # G015510287


product price: $17.99
/pk 12, $1.50/ea

Key Features

Tab Position
Assorted
Material
11-pt Stock
Includes
(12) Plastic Tabs; (12) Customizable Tab Inserts
Tab Cut
1/5-Cut
Color
Blue, Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D99973
Zoro #
G015510287
UPC #
-
Country of Origin
United States

Details

Tab Position
Assorted
Material
11-pt Stock
Includes
(12) Plastic Tabs; (12) Customizable Tab Inserts
Tab Cut
1/5-Cut
Color
Blue, Red, Yellow
Tab Color
Clear
Item
Hanging File Folders

Description

Use color to simplify filing: categorize subjects by color and count on the coordinating, lighter interior color to help prevent misfiles. Now includes letter size, printer-ready inserts to use with clear tabs included. Folders feature polylaminate at all critical points. Exceptional tear and fold strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.