
Earthwise Reinforced Expanding Wallet, 5.25in Exp, 1 Section, Elastic Cord Closure, Letter, Redrope (Discontinued)
- Mfr # E1073G
- Zoro # G515511159
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1073G
Zoro #
G515511159
UPC #
78787107366
Country of Origin
Mexico
Dimensions
Height
10.56 in
Size
Letter
Width
12.38 in
Details
Number of Pockets
1
Color
Redrope
Item
Transport Wallets
Tab Type
Tabless
Material
Redrope
Description
Make transporting paperwork to and from the office easy with this wallet. The 5.25 expansion capabilities provide ample space for thick stacks of documents, while the rollover-reinforced gussets resist tearing for added durability. A full flap closure and elastic band let you secure contents inside the wallet. Featuring a leather-like finish, this Pendaflex expanding wallet brings a professional look to your office files.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.