
End Tab File Pocket, Dark Brown Gusset, 3.5" Expansion, Legal Size, Brown/Dark Brown, 10PK
Mfr # 1007049
Zoro # G723332454
product price:Â $56.29
/pk 10, $5.63/eaKey Features
Expanded Width
3-1/2 in
Height
4.4 in
Width
10.55 in
Tab Type
End Tab
Number of Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1007049
Zoro #
G723332454
UPC #
78787070493
Country of Origin
Mexico
Dimensions
Expanded Width
3-1/2 in
Height
4.4 in
Width
10.55 in
Sheet Size
Legal
Details
Tab Type
End Tab
Number of Pockets
1
Color
Brown/Dark Brown
Item
File Pocket
Tab Cut
Straight
Description
These end tab file pockets are ideal for shelf filing. End tabs make labeling your files simple and allow for easy identification. Tyvek strip reinforcement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.