
FILE, EXP, HOME INDEX, BK
Mfr # 1156
Zoro # G823365024
product price:Â $44.05
/eaKey Features
Color
Black
Sheet Size
8 1/2 in x 11 in; 8 1/2 in x 14 in
Tab Message
Alphabetic and Home
Number of Pockets
19
Accessibility
Top Load
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1156
Zoro #
G823365024
UPC #
78787011564
Country of Origin
China
Dimensions
Sheet Size
8 1/2 in x 11 in; 8 1/2 in x 14 in
Height
10-5/8 in
Outside Length
15-3/16 in
Width
5-1/4 in
Details
Color
Black
Item
Expanding File
Tab Message
Alphabetic and Home
Number of Pockets
19
Accessibility
Top Load
Material
Paper
Features
Clasp Closure, Reinforced Gusset, Preprinted, Embossed, Handle, Textured, Sturdy, Flap Closure
Description
Divided into 19 pockets, Protective flap cover with handle, Pre-printed subject headings, Sturdy clasp closure, Reinforced gussets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.