
Expanding File, 13 Pocket(s), Poly, Black, Elastic Closure, Flap, Durable
Mfr # 2327
Zoro # G623364432
product price:Â $23.65
/eaKey Features
Depth
1-1/8 in
Features
Durable, Flap, Elastic Closure
Width
9-3/8 in
Color
Black
Includes
Blank Labels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2327
Zoro #
G623364432
UPC #
78787023277
Country of Origin
China
Dimensions
Depth
1-1/8 in
Width
9-3/8 in
Height
13 in
Details
Features
Durable, Flap, Elastic Closure
Color
Black
Includes
Blank Labels
Number of Pockets
13
Item
Expanding File
Description
Expanding file with sliding cover that keeps the flap out of the way, Expanding bottom allows additional capacity and the ability to stand on a desktop, Elastic closure; durable poly is wear-resistant, tear-resistant and moisture-resistant, Embossed black design; self-adhesive blank labels included, Letter-size; 13 pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.