Shop All File Folders
Pendaflex
File Cabinet Pockets, 5.25" Expansion, Legal Size, Redrope, PK10
Mfr # FC1536P
Zoro # G4139394
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.75"
- Color Redrope
- Tab Type Top Tab
- Material 22-pt Redrope
- Size Legal
Product Information
- Brand Pendaflex
- MFR # FC1536P
- Zoro # G4139394
- UPC # 78973742753
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Size | Legal |
Height | 10.25" |
Details
Description
Pendaflex® File Cabinet Pockets, 5.25" Expansion, Legal Size, Redrope, 10/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Learning Resources 2 Color Desktop Abacus (4335)
- SIGNODE Wheel, Feed (422472)
- TST/IMPRESO Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 11 x 14.88, White/Green Bar, 3,100 Seets (7810010)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK50 (10E855)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXE1524E)
- PENDAFLEX Hanging File Folders, Burgundy, PK25 (PFX415215BUR)
- PENDAFLEX Hanging File Folders, Yellow, PK20 (PFX615315YEL)
- PENDAFLEX Hanging File Folders, Navy, PK25 (PFX415315NAV)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK10 (PFX1534GOX)
- C-LINE PRODUCTS Slide-N-Grip Binding Bars 11 x 1/4", Black, Pk100, Color: White (34447)
- Pendaflex File Folders