Shop PENDAFLEX
See all product information
Create Account
FILE, EXP, PKT, 7in, LGL, RDFR, 5PK
- Mfr # 45303
- Zoro # G323365616
product price:Â
$
77.99
/pk of 5, $15.60/ea
Key Features
Sheet Size
8-1/2 in x 14 in
Color
Red Fiber
Features
Rip Resistant, Moisture Resistant, Spill Proof, Laminated, Reinforced Gusset
Material
Polyester, Red Fiber
Expanded Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45303
- Zoro #
- G323365616
- UPC #
- 78787453036
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Expanded Width
- 7 in
Details
- Color
- Red Fiber
- Features
- Rip Resistant, Moisture Resistant, Spill Proof, Laminated, Reinforced Gusset
- Material
- Polyester, Red Fiber
- Item
- File Pocket
- Tab Cut
- Straight
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
Description
Advanced cross-bonded rip-proof gusset design, Reinforced at top, bottom and corners to eliminate tearing and bursting, Laminated reinforced top, Fiber material coated to resist moisture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.