Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100

  • Mfr # PFXR15213LAV

  • Zoro # G5725763


product price: $53.25
/pk 100, $0.53/ea

Key Features

Width
11 in
Material
11-pt Stock
Size
Letter
Tab Cut
1/3-Cut
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXR15213LAV
Zoro #
G5725763
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Tab Thickness
Double-Ply
Thickness
11 pt.
Outside Length
12"
File Folder Height
9.5"
File Folder Size Type
Letter
File Folder Width
11.63"
Overall Width
11 in
Paper Size
Letter
Outside Width
11.63 in

Details

Item
File Folders
Color
Lavender
Material
11-pt Stock
Tab Cut
1/3-Cut
Features
Reinforced Top, Reinforced Tab
Tab Position
Assorted
Includes
Tabs
Recycled Content
10% Fiber
Sheet Standard
Letter
Tab Location
Top
Assembly Required
No
File Folder Expansion
0.75"
File Folder Color
Lavender
File Folder Material
11-pt Stock
File Tab Color
Lavender
File Tab Style
Top Tab
File Tab Position
Assorted
File Tab Cut
1/3-Cut
File Tab Material
11-pt Stock
Product Type
File Folders
Legend
Blank
Tab Type
Top Tab

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Lavender, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.