Shop ZORO SELECT
See all product information
Create Account
File Folders 8-1/2" x 11", Straight Tab, Gray, Pk100
- Mfr # PFX152GRA
- Zoro # G5634246
product price:Â
$
45.39
/pk of 100, $0.45/ea
Key Features
Width
11 in
Material
11 pt. Stock
Size
Letter
Tab Cut
Straight
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX152GRA
- Zoro #
- G5634246
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 11 in
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 8 1/2 in
- File Size
- Letter
- Thickness
- 11 pt.
- File Folder Width
- 11.63"
- File Folder Height
- 9.5"
- File Folder Size Type
- Letter
- Paper Size
- Letter
- Overall Width
- 11 in
Description
Double your options-two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy for faster filing and retrieval. Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling. 11 pt. stock.
- Two-tone color reverses to double the number of available colors.
- Various bright colors make color-coding easy.
- Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling.
- 11 pt. stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.