Shop ACRIMET
See all product information
Create Account
Facility 3 Tier Letter Tray Front Load Size Desktop File Organizer Plastic Clear Blue
- Mfr # 265.2
- Zoro # G923568806
product price:Â
$
24.89
/ea
Key Features
Length
14.8 in
Material
Plastic, Metal
Number of Compartments
3
Width
10-1/2 in
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265.2
- Zoro #
- G923568806
- UPC #
- -
- Country of Origin
- Brazil
- Material
- Plastic, Metal
- Number of Compartments
- 3
- Finish
- Smooth
- Color
- Clear Blue
- Item
- Letter
Dimensions
- Length
- 14.8 in
- Width
- 10-1/2 in
- Height
- 9-1/4 in
Description
The Acrimet Facility letter tray is made of high quality plastic, thick walls and metal brackets for unmatched durability and maximum stability, as well as anti slip and scratch bottom pad. Easy access to files. Features a slightly beveled on the front of the tray to prevent documents from slipping out. Additional brackets are available for extra levels (sold separately). Ideal for organizing documents, letters, files and much more. Perfect for offices, homes, clinics, hospitals, schools and many more. Accessories not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.