Shop PENDAFLEX
See all product information
Create Account
File Jacket, Clear, PK25
- Mfr # PFX62004
- Zoro # G722885906
product price:Â
$
58.89
/pk of 25, $2.36/ea
Key Features
Color
Clear
Features
Non-glare
Material
Vinyl
Sheet Size
8-1/2 in x 11 in
Compatible Sheet Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX62004
- Zoro #
- G722885906
- UPC #
- 089612620042
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Compatible Sheet Height
- 11 in
- Compatible Sheet Width
- 8 1/2 in
- Overall Width
- 9 5/8 in
- Overall Height
- 1 1/4 in
Details
- Color
- Clear
- Features
- Non-glare
- Item
- File Jacket
- Material
- Vinyl
- Product Type
- File Jackets
- Shell Material
- Vinyl
- Wire Color
- Clear
Description
File Jacket, Material Vinyl, Color Clear, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.