FILE, POCKET, 3.5inEXP, LGL, RD, 10PK
- Mfr # 95545
- Zoro # G723365001
product price:Â
$
97.19
/pk of 10, $9.72/ea
Key Features
Expanded Width
3-1/2 in
Features
Reinforced Gusset, Acid-free, Heavy Duty, Rip Proof Gusset, Durable, Expandable
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Width
4-3/4 in
Sheet Size
8-1/2 in x 14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95545
- Zoro #
- G723365001
- UPC #
- 78787955455
- Country of Origin
- Mexico
Dimensions
- Expanded Width
- 3-1/2 in
- Width
- 4-3/4 in
- Sheet Size
- 8-1/2 in x 14 in
- Height
- 9-3/4 in
- Thickness
- 17 pt
- Outside Length
- 16 in
Details
- Features
- Reinforced Gusset, Acid-free, Heavy Duty, Rip Proof Gusset, Durable, Expandable
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Standards
- TAA Compliant
- Tab Cut
- Straight
- Number of Pockets
- 1
- Sheet Capacity
- 700
- Item
- Expanding File Pocket
Description
Expandable design gives you the room you need for growing projects, Extra heavy-duty material stands up to demands of busy offices, Acid-free, red fiber stock is durable for long-lasting use, Scored sides and rip-proof tape reinforced gussets enhance durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.