FILE, PKT, EXP, 1.75in-LTR, 25PK

  • Mfr # 1514COX

  • Zoro # G623364241


product price:  $62.99
/pk 25, $2.52/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Features
Tyvek Gusset
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Orientation
Vertical
Expanded Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1514COX
Zoro #
G623364241
UPC #
78787151406
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Expanded Width
1-3/4 in

Details

Features
Tyvek Gusset
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Orientation
Vertical
Item
File Pocket
Accessibility
Top Load
Material
Tyvek, Red Fiber, Manila Paper

Description

Closed sides to keep items from falling out, Reinforced gussets with rip-proof tape rollover tops, Expands to accommodate more material as it is added, Features scored fold-down front tab

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.