
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESS-1526EAM
Zoro #
G5023676
UPC #
078787204379
Country of Origin
Mexico
Dimensions
Width
14.75"
Size
Legal
Height
9.5"
Details
Item
Pocket,File,Antimcrba,Red,PK10
Color
Red Fiber
Tab Type
Top Tab
Material
Double Thick Manila; Coated Paper
Tab Cut
Straight
Pocket/Wallet Type
Files/Papers
Overall Expansion
3.5"
Number of File Pockets
1
Description
Need to store files from an important project for an extended period of time? This pocket is ideal for keeping documents pristine. The Smart Shield file pocket is made with a material that inhibits the growth of mold and mildew to protect the product. Red fiber with a double thick manila lined front and back make it so this folder can take quite a beating and still remain in excellent condition. The rollover, reinforced fiber gussets are 6 1/2" high for extra protection and aid in keeping contents in place. A hardworking pocket you can depend on.
- Made with an antimicrobial material that inhibits the growth of mold and mildew to protect the product.
- Double thick manila lined front and back for added durability.
- Rollover reinforced fiber gussets.
- Gussets are 6 1/2" high for extra protection of documents.
- Durable red fiber material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.