Shop PENDAFLEX
See all product information
Create Account
File Pocket, Red, PK50
- Mfr # PFXS24E
- Zoro # G422886814
product price:Â
$
77.59
/pk of 50, $1.55/ea
Key Features
Material
Red Fiber
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Sheet Size
8-1/2 in x 11 in
Features
Rip Resistant, Acid-free, Reinforced Gusset
Expanded Width
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFXS24E
- Zoro #
- G422886814
- UPC #
- 50078787162438
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Expanded Width
- 3-1/2 in
Details
- Item
- File Pocket
- Material
- Red Fiber
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Features
- Rip Resistant, Acid-free, Reinforced Gusset
- Standards
- SFI
- Color
- Red
Description
File Pocket, Material Manila, Fiber, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.