File Pocket, Red, PK50
- Mfr # PFXS34G
- Zoro # G322886549
product price:Â
$
110.99
/pk of 50, $2.22/ea
Free Shipping & Returns
Key Features
Expanded Width
5-1/4 in
Material
Red Fiber
Sheet Size
8-1/2 in x 11 in
Standards
SFI
Features
Reinforced Gusset, Rip Resistant, Acid-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFXS34G
- Zoro #
- G322886549
- UPC #
- 50078787163459
- Country of Origin
- Mexico
Dimensions
- Expanded Width
- 5-1/4 in
- Sheet Size
- 8-1/2 in x 11 in
Details
- Material
- Red Fiber
- Standards
- SFI
- Features
- Reinforced Gusset, Rip Resistant, Acid-free
- Item
- File Pocket
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Red
Description
File Pocket, Material Manila, Fiber, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.