FOLDER, FILE, 1/3, 2FST, LTR, 50PK

  • Mfr # FK212

  • Zoro # G623366016


product price:  $77.89
/pk 50, $1.56/ea

Key Features

Fastener Capacity
2 in
Sheet Size
8-1/2 in x 11 in
Number of Fasteners
2
Thickness
11 pt
Tab Cut
1/3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FK212
Zoro #
G623366016
UPC #
78787212121
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Thickness
11 pt

Details

Fastener Capacity
2 in
Number of Fasteners
2
Item
Fastener Folder
Tab Cut
1/3
Features
Heavyweight, Reinforced Tab
Green Environmental Attribute
Sustainable Forestry Initiative Certified

Description

Letter-size folder with 1/3-cut tabs; double-reinforced top, Includes two 2in embossed fasteners in positions No. 1 and No. 3, 11 point folder, 50 / Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.