
FOLDER, HANG, LTR, 1/3, GN, 25PK
Mfr # 415213
Zoro # G723364301
product price:Â $49.85
/pk 25, $1.99/eaKey Features
Color
Green
Features
Reinforced
Number of Plys
1
Includes
Inserts
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415213
Zoro #
G723364301
UPC #
78787423176
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Details
Color
Green
Features
Reinforced
Number of Plys
1
Includes
Inserts
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Item
Hanging Folder
Tab Cut
1/3
Description
Blank White inserts, Reinforced with polylaminate at all critical points of wear, Light interior helps prevent misfiles, Acid-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.