FOLDER, HANG, RNFR, LTR, 2DIVDR, 10PK

  • Mfr # 59254

  • Zoro # G723364646


product price:  $67.45
/pk 10, $6.75/ea

Key Features

Expanded Width
2 in
Material
Tyvek, Pressboard
Fastener Location
Center
Color
Green
Fastener Capacity
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59254
Zoro #
G723364646
UPC #
78787592544
Country of Origin
Mexico

Dimensions

Expanded Width
2 in
Sheet Size
8-1/2 in x 11 in

Details

Material
Tyvek, Pressboard
Fastener Location
Center
Color
Green
Fastener Capacity
2 in
Features
Reinforced Gusset, Hanging System, Divider
Item
Hanging Folder
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Divider Material
Kraft Stock
Includes
Blank Inserts
Number of Dividers
2

Description

SureHook technology with plastic hooks and built-in tension springs so folders stay on track, slide easily and don't buckle under pressure, 2-sided fasteners and polylaminate reinforcement at all critical points, Clear tabs and blank White inserts, Reinforced rip-proof tape gusset, 1/5-cut tabs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.