FOLDER, HANGING, LGL, 1/5, ORNG, 25PK
- Mfr # 415315ORA
- Zoro # G123365953
product price:Â
$
58.45
/pk of 25, $2.34/ea
Key Features
Tab Cut
1/5
Sheet Size
8-1/2 in x 14 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415315ORA
- Zoro #
- G123365953
- UPC #
- 78787435100
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
Details
- Tab Cut
- 1/5
- Item
- Hanging Folder
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Orange
- Features
- Reinforced
Description
Printer-ready insert sheets for use with clear tabs, Reinforced with polylaminate at all critical wear points, Features a lighter interior that helps prevent misfiles, Includes a dispensing box for easy, one-at-a-time access
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.