Shop PENDAFLEX
See all product information
Create Account
SureHook Letter Recycled Hanging Folder - 3 1/2in Folder Capacity - 8 1/2in x 11in - 3 1/2in, 4PK
- Mfr # 9217
- Zoro # G223365082
product price:Â
$
38.59
/pk of 4, $9.65/ea
Key Features
Thickness
11 pt
Features
Acid-free, Expandable Gusset, Reinforced Top, Built-in Tension Spring, Laminated, Reinforced
Color
Green
Folder Capacity
3-1/2 in
Expanded Width
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9217
- Zoro #
- G223365082
- UPC #
- 78787092174
- Country of Origin
- Mexico
- Features
- Acid-free, Expandable Gusset, Reinforced Top, Built-in Tension Spring, Laminated, Reinforced
- Color
- Green
- Folder Capacity
- 3-1/2 in
- Item
- Hanging Pocket
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
Dimensions
- Thickness
- 11 pt
- Expanded Width
- 3-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
Description
SureHook Letter Recycled Hanging Folder - 3 1/2in Folder Capacity - 8 1/2in x 11in - 3 1/2in Expansion - 11 pt. - Poly - Standard Green - Reinforced, Laminated, Acid-free, Built-in Tension Spring, Reinforced Top, Expandable Gusset - 10% Recycled - 4 / Pack, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.