
FOLDER, LTR, DBL, 11PT, 1/3, 100PK
Mfr # RK15213
Zoro # G023365237
product price:Â $58.69
/pk 100, $0.59/eaKey Features
Tab Type
Top
Expanded Width
3/4 in
Color
Kraft
Thickness
11 pt
Accessibility
Book Fold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RK15213
Zoro #
G023365237
UPC #
78787023215
Country of Origin
United States
Dimensions
Expanded Width
3/4 in
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Tab Thickness
1/2 in
Height
1/2 in
Details
Tab Type
Top
Color
Kraft
Accessibility
Book Fold
Item
File Folder
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
1/3
Material
Kraft
Features
Reinforced, Tear Resistant
Description
Lasts longer - reinforced where you need it most, Tabs are 1/2in high and undercut for label visibility; rounded top corners, 3/4in expansion, 11 point Kraft stock, Acid-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.