Shop PENDAFLEX
See all product information
Create Account
FOLDER, LTR, DBL, 11PT, 1/3, MLA, 100PK
Mfr # R75213
Zoro # G123365038
product price:Â $46.39
/pk 100, $0.46/eaKey Features
Tab Thickness
1/2 in
Color
Manila
Features
Reinforced, Tear Resistant
Height
1/2 in
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R75213
Zoro #
G123365038
UPC #
78787823204
Country of Origin
United States
Dimensions
Tab Thickness
1/2 in
Height
1/2 in
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Expanded Width
3/4 in
Details
Color
Manila
Features
Reinforced, Tear Resistant
Item
File Folder
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Material
Manila Paper
Number of Plys
2
Tab Type
Top
Accessibility
Book Fold
Description
Letter-size folder with a double-ply, 1/3-cut tabs in assorted positions, Scored for 3/4in expansion; tab is 1/2in high and undercut for label visibility, Offers rounded top corners, 11 point Manila stock, Acid-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.