FOLDER, LTR, RNFRCD, 1/3, AST, 100PK

  • Mfr # R15213ASST

  • Zoro # G023365541


product price:  $62.99
/pk 100, $0.63/ea

Key Features

Color
Assorted
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Tab Type
Top
Tab Cut
1/3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R15213ASST
Zoro #
G023365541
UPC #
78787323131
Country of Origin
United States

Dimensions

Thickness
11 pt
Sheet Size
8-1/2 in x 11 in

Details

Color
Assorted
Item
File Folder
Tab Type
Top
Tab Cut
1/3
Features
Reinforced, Preprinted
Green Environmental Attribute
Sustainable Forestry Initiative Certified

Description

Letter-size folders with 1/3-cut tabs in assorted positions, Features bright colors, double-thick reinforced tab and folder top for extra durability, Interior grid design facilitates convenient note-taking, 11 point, Assorted color stock, 100 / Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.