FOLDER, LTR, STRT, SGL, 11PT, 100PK
- Mfr # 152BGR
- Zoro # G623365514
product price:Â
$
58.25
/pk of 100, $0.58/ea
Key Features
Thickness
11 pt
Accessibility
Top Load
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Sheet Size
8-1/2 in x 11 in
Number of Plys
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152BGR
- Zoro #
- G623365514
- UPC #
- 78787021259
- Country of Origin
- United States
Dimensions
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 11 in
Details
- Accessibility
- Top Load
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Light Green
- Item
- File Folder
- Number of Plys
- 1
Description
Letter-size folder with straight-cut, single-ply tabs and a 2-tone design, Includes bright exterior color with lighter shade interior to reduce misfiling, 11 point, acid-free green stock, SFI Certified, 100 / Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.