Pendaflex
Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue
Mfr # PFXSER2BL
Zoro # G5626722
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Material Pressguard
- Tab Cut 1/3
- Sheet Size 9 1/2" Width x 11 3/4" Length
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, B2P, Recycled, Bp, Med, Bk, PK12 (32800)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A959)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- MSI Digital Crane Dynamometer 10,000 lb. Capacity (MSI-7300-10000)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 3-1/2" Expansion (PFX1053ELOX)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXE1524E)
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- PENDAFLEX Hanging File Folders, Yellow, PK20 (PFX615315YEL)
- PENDAFLEX Steel Hanging File Folder Frame (PFX450)
- PENDAFLEX Hanging Folder Tabs, Clear, Plastic, PK25 (PFX4312)
- SMEAD Folder, File, Ltr, Straight, Or Pk (SMD12510)
- Pendaflex File Folders